Zoro Homepage

SRB <400mm OD Timken, 22330EJW33C3SLA

  • Mfr # 22330EJW33C3SLA

  • Zoro # G7728624


product price: $5,507.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
12.598
Outside Dia. (mm)
320
Width (In.)
4.252
Width (mm)
108
Cage Material
Steel Cage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22330EJW33C3SLA
Zoro #
G7728624
UPC #
87796069169
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
12.598
Outside Dia. (mm)
320
Width (In.)
4.252
Width (mm)
108

Details

Cage Material
Steel Cage
Series
223
Bearing Type
Spherical Roller Bearings
Bearing Material
Steel
Max. RPM
1600 (Oil), 1500 (Grease)
Dynamic Load Capacity (Lb.)
365000
Static Load Capacity (Lb.)
424000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.