Zoro Homepage

SRB <400mm OD Timken, 24134EJW33C3SLA

  • Mfr # 24134EJW33C3SLA

  • Zoro # G7730435


product price: $8,450.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Outside Dia. (In.)
11.024
Outside Dia. (mm)
280
Width (In.)
4.291
Width (mm)
109
Cage Material
Steel Cage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24134EJW33C3SLA
Zoro #
G7730435
UPC #
87796068889
Country of Origin
Unknown

Dimensions

Outside Dia. (In.)
11.024
Outside Dia. (mm)
280
Width (In.)
4.291
Width (mm)
109

Details

Cage Material
Steel Cage
Dynamic Load Capacity (Lb.)
324000
Static Load Capacity (Lb.)
475000
Max. RPM
1000 (Oil), 960 (Grease)
Bearing Material
Steel
Bearing Type
Spherical Roller Bearings
Series
241

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.