Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15X1X1/4(R) Alternative Insert Bit, 60PK

  • Mfr # 183941

  • Zoro # G822666917


product price: $38.15
/pk 60, $0.64/ea

Key Features

Width
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183941
Zoro #
G822666917
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1/4 in
Overall Length
1 in
Fastening Tool Tip Size
15 in

Description

15X1X1/4 Torx(R) Alternative Insert Bit

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.