Zoro Homepage

25X1X1/4 (R) Alternative Tamper Resistant Insert Bit, 50PK

  • Mfr # 626600

  • Zoro # G522688301


product price: $53.45
/pk 50, $1.07/ea

Key Features

Overall Length
1 in
Fastening Tool Tip Size
25 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626600
Zoro #
G522688301
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 in
Fastening Tool Tip Size
25 in
Width
1/4 in

Description

25X1X1/4 Torx (R) Alternative Tamper Resistant Insert Bit

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.