Zoro Homepage

21 x 36 x 63 in. Plate Starter Shelf Unit, Chrome

  • Mfr # TO419085

  • Zoro # G115833323


product price: $240.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO419085
Zoro #
G115833323
UPC #
747216132360
Country of Origin
China

Description

products are trusted for their rigidity and strength which is why they re used extensively in the food service health care industrial and commercial markets. Warranted against rust & corrosion; these products come with maximum storage space and are easy to clean and maintain. Features -High Gloss Finish -Good for Dry Environment -Shelves adjust easily on 1in increments -600-800 Pound Shelf Capacity -Unit Comes with 4 shelves and 4 posts -Plate Starter Shelf Unit Specifications - Color: Chrome - Finish: Plate - Max Height Top to Bottom: 63 - Max Width Side to Side: 36 - Max Depth Front to Back: 21 - Weight: 58

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.