Egg Styrofoam Shape; 3.16 x 2.312 in.; White - Pack of 4

  • Mfr # TO1415994

  • Zoro # G404107210


product price: $29.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO1415994
Zoro #
G404107210
UPC #
750071330567
Country of Origin
China

Description

Features
  • Ideal for Art projects
  • Sprinkle with glitter or create a sculpture
  • Test glue or paint on the styrofoam prior to using
  • Not recommended for children under 3 years of age - small pieces
  • Pack of 4
Specifications
  • Color: White
  • Allergens: Contains No Allergens
  • Dimension: 2" H x 6.5" W x 6.5" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.