This item is Discontinued.

Tosafos IM Premium Fine Roller Ball Black with Chrome Trim Pen; Black Ink TO128773

IM Premium Fine Roller Ball Black with Chrome Trim Pen; Black Ink (Discontinued)

  • Mfr # TO128773
  • Zoro # G803793632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TO128773
Zoro #
G803793632
UPC #
654204648836
Country of Origin
China

Description

Features
  • Highly professional and reliable
  • An ideal partner with unlimited potential, IM is all at once smart, polished and established
  • With a durable stainless steel nib and finished that echo the legacy, every detail is refined to deliver a writing experience that is always dependable
Specifications
  • Color: Black
  • Pen Type: Roller Ball
  • Pen Style: Stick
  • Point Size: 0.7 mm
  • Point Type : Fine
  • Tip Type: Stainless Steel Nib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.