Cortona 10 Inch Nonstick Aluminum Frying Pan in Cool Black

  • Mfr # 82630.01

  • Zoro # G521739516


product price:  $37.35
/ea

Key Features

Overall Width (In.)
10/1/2002
Overall Length (In.)
18
Overall Height (In.)
1.9
Material
Aluminum
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82630.01
Zoro #
G521739516
UPC #
085081058119
Country of Origin
Italy

Dimensions

Overall Width (In.)
10/1/2002
Overall Length (In.)
18
Overall Height (In.)
1.9

Details

Item
Frying Pan
Material
Aluminum
Color
Black

Description

The Tosca Cortana 10 inch frying pan is made with quality, long lasting, and durable heavy gauge aluminum with a nonstick interior coating for low-fat cooking and easy clean up. This pan is PB Tech reinforced, providing added strength to the nonstick coating. Bakelite soft touch handle stays cool while you are cooking, making handling safe and easy. Compatible with gas, electric, vitroceramic, halogen, and induction cook tops. Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.