Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12TB SAS 7200RPM 3.5INCH

  • Mfr # MG09SCA12TE

  • Zoro # G115659794


product price: $370.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Buffer
512 MB
Speed
7200 RPM
Mean Time Between Failures (MTBF)
285.2 Year
Drive Interface Standard
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG09SCA12TE
Zoro #
G115659794
UPC #
-
Country of Origin
Philippines

Dimensions

Height
1 in

Details

Buffer
512 MB
Speed
7200 RPM
Item
Hard Drive
Mean Time Between Failures (MTBF)
285.2 Year
Drive Interface Standard
12Gb/s SAS
Recording Technology
Conventional Magnetic Recording (CMR)
Standby Power Consumption
3.76 W
Storage Capacity
12 TB
Disk Format
512e

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.