Zoro Homepage

16TB SAS 12GB/S 3.5IN

  • Mfr # MG09SCA16TE

  • Zoro # G316432820


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Speed
7200 RPM
Standby Power Consumption
4.49 W
Buffer
512 MB
Device Supported
Storage System
Drive Interface Standard
12Gb/s SAS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG09SCA16TE
Zoro #
G316432820
UPC #
-
Country of Origin
Philippines

Dimensions

Height
1 in

Details

Speed
7200 RPM
Standby Power Consumption
4.49 W
Buffer
512 MB
Device Supported
Storage System
Item
Hard Drive
Drive Interface Standard
12Gb/s SAS
Mean Time Between Failures (MTBF)
285.2 Year
Drive Type
Internal
Disk Format
512e
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
16 TB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.