Zoro Homepage

16TB SATA 6GBS 3.5IN

  • Mfr # MG09ACA16TE

  • Zoro # G814878359


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Interface
SATA
Recording Capacity
16 TB
Speed
7200 RPM
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG09ACA16TE
Zoro #
G814878359
UPC #
-
Country of Origin
Philippines

Dimensions

Height
1 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
16 TB
Speed
7200 RPM
Drive Interface Standard
SATA/600
Disk Format
512e
Buffer
256 MB
Drive Type
Internal
Device Supported
Server
Storage Capacity
16 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Mean Time Between Failures (MTBF)
285.2 Year
Endurance (TBW)
550 TB
Series
MG09
Drive Interface
SATA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.