Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20TB 3.5 SAS 7200RPM 512E

  • Mfr # HDEA00SGEA51

  • Zoro # G916432824


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
20 TB
Disk Format
512e
Speed
7200 RPM
Device Supported
Server
Buffer
512 MB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team