24TB N300 Pro NAS Internal Hard Drive
Mfr # HDWG82EXZSTB
Zoro # G721707926
product price: $804.99
/ea
Free Shipping & Returns
Key Features
Maximum Write Transfer Rate
309-MB/s
Buffer
512 MB
Height
1 in
Speed
7200 RPM
Device Supported
NAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDWG82EXZSTB
Zoro #
G721707926
UPC #
723844002671
Country of Origin
Philippines
Dimensions
Height
1 in
Width
4 in
Depth
5.8 in
Details
Maximum Write Transfer Rate
309-MB/s
Buffer
512 MB
Speed
7200 RPM
Device Supported
NAS
Mean Time Between Failures (MTBF)
285.2 Year
Maximum Read Transfer Rate
309-MB/s
Storage Capacity
24 TB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.