Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24TB SAS 7200RPM 3.5inch

  • Mfr # MG11SCA24TE

  • Zoro # G921707948


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
3Gb/s SAS
Mean Time Between Failures (MTBF)
285.2 Year
Length
5.8 in
Height
1 in
Speed
7200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG11SCA24TE
Zoro #
G921707948
UPC #
-
Country of Origin
Philippines

Dimensions

Length
5.8 in
Height
1 in

Details

Drive Interface Standard
3Gb/s SAS
Mean Time Between Failures (MTBF)
285.2 Year
Speed
7200 RPM
Disk Format
512e
Buffer
1 GB
Recording Technology
Conventional Magnetic Recording (CMR)
Endurance (TBW)
550 TB
Device Supported
Video Surveillance System
Storage Capacity
24 TB
Item
Hard Drive

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.