Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2TB SATA 7200RPM 3.5INCH

  • Mfr # MG10ADA200N

  • Zoro # G316131426


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface Standard
SATA/300
Buffer
512 MB
Height
1 in
Disk Format
512n
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG10ADA200N
Zoro #
G316131426
UPC #
-
Country of Origin
Philippines

Dimensions

Height
1 in

Details

Recording Technology
Conventional Magnetic Recording (CMR)
Drive Interface Standard
SATA/300
Buffer
512 MB
Item
Hard Drive
Disk Format
512n
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (TBW)
550 TB
Speed
7200 RPM
Drive Type
Internal
Storage Capacity
2 TB
Device Supported
Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.