Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6TB SATA 7200RPM 3.5INCH

  • Mfr # MG10ADA600E

  • Zoro # G821706553


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
6 TB
Disk Format
512e/4Kn
Height
1 in
Device Supported
Storage System
Mean Time Between Failures (MTBF)
228.2 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG10ADA600E
Zoro #
G821706553
UPC #
198105025339
Country of Origin
Multiple

Dimensions

Height
1 in

Details

Storage Capacity
6 TB
Disk Format
512e/4Kn
Item
Hard Drive
Device Supported
Storage System
Mean Time Between Failures (MTBF)
228.2 Year
Endurance (TBW)
550 TB
Drive Interface Standard
SATA/300
Buffer
512 MB
Drive Type
Internal
Recording Technology
Conventional Magnetic Recording (CMR)
Speed
7200 RPM

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.