Zoro Homepage

BV410D Direct Thermal Desktop Printer for Barcodes and Labels, 203dpi

  • Mfr # BV410DGS02QMS

  • Zoro # G911165055


product price: $729.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
USB/Ethernet
Print Speed
7 ips
DPI
203
Color
White
Maximum Print Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BV410DGS02QMS
Zoro #
G911165055
UPC #
-
Country of Origin
Indonesia

Dimensions

Maximum Print Width
4 in

Details

Printer Connectivity
USB/Ethernet
Print Speed
7 ips
DPI
203
Color
White

Description

Toshiba label and receipt printers are the perfect solution for your business-critical labeling applications. From receipts to tags, barcode shipping labels to specialized custom labels, our printers have become the leading choice across the world for professional, in-house labeling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.