Zoro Homepage
This item is Discontinued.
Toshiba Ceiling Camera Plate, 10 in. Dia., Metal JK-510P25

Ceiling Camera Plate, 10 in. Dia., Metal (Discontinued)

  • Mfr # JK-510P25
  • Zoro # G2026090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JK-510P25
Zoro #
G2026090
UPC #
022265948385
Country of Origin
Korea, Republic of

Details

Item
Ceiling Camera Plate
Color
White
Fits
Dome Cameras
Material
Metal
Mounting
Pole
For Use With
Mfr. No. IKS-WP806, IKS-WP816R
Characteristics
10 in dia
Includes
Hardware

Description

Ceiling Camera Plate, Includes Hardware, Color White, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.