This item is Discontinued.

Toshiba 46" Standard HDTV, LED Flat Screen, 1080p TD-X461M

46" Standard HDTV, LED Flat Screen, 1080p (Discontinued)

  • Mfr # TD-X461M
  • Zoro # G5090018
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TD-X461M
Zoro #
G5090018
UPC #
889661003229
Country of Origin
China

Dimensions

Screen Size
46"
Height
22 25/32 in
Width
40 5/16 in
Depth
4 61/64 in
TV Screen Size Range
46" to 49"
HDTV Screen Size
46 in

Details

HDTV WiFi Compatible
No
HDMI Inputs
1
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Pro:Idiom(TM)
No
Component Video Inputs
1
USB Slot
0
HDTV Display Type
LED
Contrast Ratio
3500:1
V-Chip
No
Energy Star Compliant
No
Language Options
English/French/Spanish
Multifunction
No
Simulated Surround
No
S-Video Inputs
0
Display Type
LED Flat Screen
HDTV Screen Shape
Flat
Media Card Slot
No
VESA Pattern
400x400
Sleep/Alarm Timer
No
Item
Standard HDTV
Vertical Resolution
1080p
Digital Cable Ready
No
HDTV Application
Standard
PC Inputs
0
HDTV Resolution
1080
Brightness
500
Includes
TD-X461M Digital Signage Display, Power Cable, VGA Cable, RS232C Adapter Cable, RS232C Daisy Chain Cable, Remote control, IR Sensor
Sound Leveler
No

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 500, VESA Pattern 400x400, Contrast Ratio 3500:1, Includes TD-X461M Digital Signage Display, Power Cable, VGA Cable, RS232C Adapter Cable, RS232C Daisy Chain Cable, Remote control, IR Sensor, Language Options English/French/Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.