Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TD-Z552
Zoro #
G5089975
UPC #
889661021452
Country of Origin
China
Dimensions
Screen Size
55"
Height
28 1/4 in
Width
42 3/32 in
Depth
2 3/4 in
HDTV Screen Size
55 in
TV Screen Size Range
55" to 59"
Description
Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 450, VESA Pattern 200x200, Contrast Ratio 1300:1, Includes Power Cable, VGA Cable, RS232C Adapter Cable, RS232C Daisy Chain Cable, Remote, Language Options English/French/Spanish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.