This item is Discontinued.

Toshiba 55" Standard HDTV, LED Flat Screen, 1080p TD-X552M

55" Standard HDTV, LED Flat Screen, 1080p (Discontinued)

  • Mfr # TD-X552M
  • Zoro # G5090009
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TD-X552M
Zoro #
G5090009
UPC #
889661003175
Country of Origin
China

Dimensions

Screen Size
55"
Height
26 15/16 in
Width
47 25/32 in
Depth
3 3/4 in
HDTV Screen Size
55 in
TV Screen Size Range
55" to 59"

Details

HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
0
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1920 x 1080
Energy Star Compliant
No
Display Type
LED Flat Screen
Item
Standard HDTV
Sleep/Alarm Timer
No
V-Chip
No
HDTV Screen Shape
Flat
Sound Leveler
No
Brightness
500
Component Video Inputs
1
HDTV Application
Standard
S-Video Inputs
0
Simulated Surround
No
HDTV Resolution
1080
Digital Cable Ready
No
Contrast Ratio
1400:1
HDTV Display Type
LED
Pro:Idiom(TM)
No
Vertical Resolution
1080p
Multifunction
No
Includes
TD-X552M Digital Signage Display, Power Cable, VGA Cable, RS232C Adapter Cable, RS232C Daisy Chain Cable, Remote control, IR Sensor
Language Options
English/French/Spanish
VESA Pattern
400x400
PC Inputs
0
Media Card Slot
No
USB Slot
1

Description

Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 500, VESA Pattern 400x400, Contrast Ratio 1400:1, Includes TD-X552M Digital Signage Display, Power Cable, VGA Cable, RS232C Adapter Cable, RS232C Daisy Chain Cable, Remote control, IR Sensor, Language Options English/French/Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.