Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TD-E552
Zoro #
G5090036
UPC #
889661003250
Country of Origin
China
Dimensions
Screen Size
55"
Height
28 5/16 in
Width
49 1/16 in
Depth
2 23/32 in
HDTV Screen Size
55 in
TV Screen Size Range
55" to 59"
Description
Standard HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Brightness 450, VESA Pattern 400x400, Contrast Ratio 3500:1, Includes Warranty, Language Options English/French/Spanish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.