Zoro Homepage
This item is Discontinued.
Toshiba Internal Hard Drive, Metal WD1003FBYX

Internal Hard Drive, Metal (Discontinued)

  • Mfr # WD1003FBYX
  • Zoro # G2025996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD1003FBYX
Zoro #
G2025996
UPC #
718037761725
Country of Origin
Japan

Dimensions

Size
1.02 in H x 4.0 in W x 5.78 in L

Details

Item
Internal Hard Drive
For Use With
NVR
Material
metal

Description

Internal Hard Drive, Material Metal, Size 1.02 In.H x 4.0 In.W x 5.78 In.L, For Use With NVR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.