This item is Discontinued.

Toshiba IP Camera, 15.00 to 50.00mm Focal L, Color WB30A-KIT15-50

IP Camera, 15.00 to 50.00mm Focal L, Color (Discontinued)

  • Mfr # WB30A-KIT15-50
  • Zoro # G2026599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WB30A-KIT15-50
Zoro #
G2026599
UPC #
883974422395
Country of Origin
Unknown

Dimensions

Height
2 13/64 in
Depth
6 in
Focal Length
15.00 to 50.00mm

Details

For Use With
Video Surveillance
Item
IP Camera
HD Resolution
1080p
Camera Type
Color
Camera Design
Box
Lens
Varifocal
Power Required
12V DC
Line Resolution
2 MP
Min. Light Level
0.04 lux
Power Consumption
15.4W
Luminance Factor
0.04 lux
Pixels
1600 x 1200
Indoor / Outdoor
Indoor
Illumination
No
Mount
Wall, Table
Operating Temp. Range
14 Degrees to 122 Degrees F
Camera Body Color
White
Day/Night Capable
Day/Night

Description

IP Camera, Camera Design Box, For Use With Video Surveillance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.