N300 18TB NAS INTERNAL HARD DRIVE

  • Mfr # HDWG51JXZSTA

  • Zoro # G321706671


product price:  $605.99
/ea
Free Shipping & Returns

Key Features

Disk Format
512e
Speed
7200 RPM
Width
4 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
18 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDWG51JXZSTA
Zoro #
G321706671
UPC #
723844001063
Country of Origin
Philippines

Dimensions

Width
4 in
Length
5.8 in
Height
1 in

Details

Disk Format
512e
Speed
7200 RPM
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Storage Capacity
18 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Item
Hard Drive
Device Supported
Storage Server
Drive Interface Standard
SATA/600
Buffer
512 MB
Drive Type
Internal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.