Zoro Homepage

N300 - NEW - 12TB

  • Mfr # HDWG51CXZSTA

  • Zoro # G121705843


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Recording Technology
Conventional Magnetic Recording (CMR)
Drive Type
Internal
Speed
7200 RPM
Height
1 in
Mean Time Between Failures (MTBF)
136.9 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWG51CXZSTA
Zoro #
G121705843
UPC #
723844001223
Country of Origin
Philippines

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Recording Technology
Conventional Magnetic Recording (CMR)
Drive Type
Internal
Speed
7200 RPM
Mean Time Between Failures (MTBF)
136.9 Year
Storage Capacity
12 TB
Maximum Read Transfer Rate
281-MB/s
Device Supported
Server
Buffer
512 MB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Disk Format
512e
Item
Hard Drive
Drive Interface Standard
SATA/600
Maximum Write Transfer Rate
281-MB/s

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.