N300 - NEW - 16TB
Mfr # HDWG51GXZSTA
Zoro # G221708683
product price: $528.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Storage Server
Height
1 in
Mean Time Between Failures (MTBF)
136.9 Year
Drive Interface Standard
SATA/600
Drive Type
Internal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDWG51GXZSTA
Zoro #
G221708683
UPC #
723844002190
Country of Origin
Philippines
Dimensions
Height
1 in
Width
4 in
Length
5.8 in
Details
Device Supported
Storage Server
Mean Time Between Failures (MTBF)
136.9 Year
Drive Interface Standard
SATA/600
Drive Type
Internal
Storage Capacity
16 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Maximum Read Transfer Rate
281-MB/s
Item
Hard Drive
Disk Format
512e
Maximum Write Transfer Rate
281-MB/s
Endurance (TBW)
180 TB
Speed
7200 RPM
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Buffer
512 MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.