N300 PRO - NEW - 22TB
Mfr # HDWG62CXZSTB
Zoro # G721706486
product price: $543.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Device Supported
NAS
Drive Carrier
Yes
Endurance (TBW)
300 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDWG62CXZSTB
Zoro #
G721706486
UPC #
723844001889
Country of Origin
Philippines
Dimensions
Width
4 in
Height
1 in
Length
5.8 in
Details
Device Supported
NAS
Drive Carrier
Yes
Endurance (TBW)
300 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Recording Technology
Conventional Magnetic Recording (CMR)
Storage Capacity
22 TB
Buffer
512 MB
Item
Hard Drive
Drive Interface Standard
SATA/600
Disk Format
512e
Speed
7200 RPM
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.