Zoro Homepage

N300 PRO - NEW - 8TB

  • Mfr # HDWG780XZSTB

  • Zoro # G821709615


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Depth
5.8 in
Width
4 in
Mean Time Between Failures (MTBF)
136.9 Year
Maximum Write Transfer Rate
281-MB/s
Storage Capacity
8 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWG780XZSTB
Zoro #
G821709615
UPC #
723844001964
Country of Origin
Philippines

Dimensions

Depth
5.8 in
Width
4 in
Height
1 in

Details

Item
Hard Drive
Mean Time Between Failures (MTBF)
136.9 Year
Maximum Write Transfer Rate
281-MB/s
Storage Capacity
8 TB
Maximum Read Transfer Rate
281-MB/s
Speed
7200 RPM
Buffer
512 MB
Device Supported
NAS
Drive Type
Internal
Drive Interface Standard
SATA/600
Endurance (TBW)
300 TB

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.