Zoro Homepage
This item is Discontinued.
Toshiba Network Video Recorder, 24 TB, 16 CH NVSPRO16-2U-24T

Network Video Recorder, 24 TB, 16 CH (Discontinued)

  • Mfr # NVSPRO16-2U-24T
  • Zoro # G2025235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NVSPRO16-2U-24T
Zoro #
G2025235
UPC #
022265840986
Country of Origin
United States

Dimensions

Included Hard Drive Size
16 TB
Width
17 1/4 in
Height
3 1/2 in
Depth
26 1/4 in
Manufacturers Warranty Length
2 yr

Details

Item
Network Video Recorder
Number of IP Camera Inputs
16
Resolution
1920 x 1080
Recording Time
Variable, Depending on Hard Drive Space
Video Export Function
eSATA
Power Required
100 to 240V AC
Standards
ONVIF
Network Interface
10/100/1000 mbps
Maximum Number of Hard Drives
8
Operating Temp.
41 Degrees to 104 Degrees F
Video Output
VGA, HDMI
Video Compression Format
H.264
Recording Modes
Continuous, Schedule, Motion Detection

Description

Network Video Recorder, Number of IP Camera Inputs 16, Recording Modes Continuous, Schedule, Motion Detection, Manufacturers Warranty Length 2 yr, Network Interface 10/100/1000 mbps, Standards ONVIF, Video Compression Format H.264

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.