This item is Discontinued.

Toshiba OSHIBA X300 16TB GAMING INTERNAL HD, 7200RPM SPEED WITH LARGE CACHE SIZES UP TO HDWR51JXZSTA

This item is Discontinued.

Toshiba

OSHIBA X300 16TB GAMING INTERNAL HD, 7200RPM SPEED WITH LARGE CACHE SIZES UP TO (Discontinued)

Mfr # HDWR51JXZSTA
Zoro # G421710172
UPC # 198105023762
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDWR51JXZSTA
Zoro #
G421710172
UPC #
198105023762
Country of Origin
Multiple

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Item
Hard Drive
Speed
7200 RPM
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Disk Format
512e
Storage Capacity
18 TB
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
Workstation
Drive Type
Internal
Features
Shock Sensor
Buffer
512 MB
Drive Interface Standard
SATA/600

Description

512MB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.