Zoro Homepage

S300 PRO- NEW - 10TB

  • Mfr # HDWTA1AUZSVAR

  • Zoro # G221707334


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Recording Technology
Conventional Magnetic Recording (CMR)
Disk Format
512e
Drive Type
Internal
Maximum Read Transfer Rate
281-MB/s
Depth
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWTA1AUZSVAR
Zoro #
G221707334
UPC #
723844002169
Country of Origin
Philippines

Dimensions

Depth
5.8 in
Width
4 in
Height
1 in

Details

Recording Technology
Conventional Magnetic Recording (CMR)
Disk Format
512e
Drive Type
Internal
Maximum Read Transfer Rate
281-MB/s
Device Supported
Video Surveillance System
Storage Capacity
10 TB
Endurance (TBW)
300 TB
Product Line
S300 Pro
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Buffer
512 MB
Maximum Write Transfer Rate
281-MB/s
Mean Time Between Failures (MTBF)
136.9 Year
Item
Hard Drive
Speed
7200 RPM

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.