Zoro Homepage

S300 PRO- NEW - 8TB

  • Mfr # HDWTA80UZSVAR

  • Zoro # G621706562


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Maximum Read Transfer Rate
281-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mean Time Between Failures (MTBF)
136.9 Year
Height
1 in
Storage Capacity
8 TB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDWTA80UZSVAR
Zoro #
G621706562
UPC #
723844002176
Country of Origin
Philippines

Dimensions

Height
1 in
Width
4 in
Depth
5.8 in

Details

Item
Hard Drive
Maximum Read Transfer Rate
281-MB/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Mean Time Between Failures (MTBF)
136.9 Year
Storage Capacity
8 TB
Speed
7200 RPM
Recording Technology
Conventional Magnetic Recording (CMR)
Maximum Write Transfer Rate
281-MB/s
Product Line
S300 Pro
Drive Type
Internal
Disk Format
512e
Drive Interface Standard
SATA/600
Buffer
512 MB
Endurance (TBW)
300 TB
Device Supported
Network Video Recorder

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.