This item is Discontinued.

Toshiba Toshiba DT01ACA100 Toshiba HDD DT01ACA100 1TB SATA 6Gb-s Desktop 7200rpm 64MB Cache Bare Drive DT01ACA100

This item is Discontinued.

Toshiba

Toshiba DT01ACA100 Toshiba HDD DT01ACA100 1TB SATA 6Gb-s Desktop 7200rpm 64MB Cache Bare Drive (Discontinued)

Mfr # DT01ACA100
Zoro # G103897191
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DT01ACA100
Zoro #
G103897191
UPC #
-
Country of Origin
China

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
1 TB
Features
Advanced Format, Reduced Power Consumption
Drive Interface
SATA/600
Buffer
32 MB
Average Latency
4.17 ms
SATA Pin
7-pin
Spindle Speed
7200 rpm
Max. External Data Transfer Rate
6144 MB/s (48 Gbit/s)
Platform Supported
PC
Drive Type
Internal
Average Seek Time
9.50 ms
Series
DT01ACA

Description

Formatted capacity:
1000 GByte
Form factor:
3.5 inch
Interface type:
Serial ATA
Supported interface: standards:
ATA-8
Serial ATA 3.0
S.M.A.R.T.:
The SMART command set is supported.
Physical parameters
Bytes/sector (Host):512
Bytes/sector (Disk):4096 kByte
Access times
Single track seek time (read):0.6 ms
Single track seek time (write):0.8 ms
Transfer rates
SATA (Host):max. 6.0 Gbit/s
Rotational speed
Rotational speed:7,200 rpm
Buffer
Buffer size:32 MByte
Reliability specifications
Load/Unload:300,000 Times
Non-recoverable error rate:1 error per 1014 read
Power consumption
Read (Random):6.4 W
Write (Random):6.4 W
Idle:3.7 W
Stand-by:1.0 W
Sleep:1.0 W
Energy consumption efficiency/Category:0.0037/A
Power supply
Allowable voltage:+5 VDC (+/- 5 %)
+12 VDC (+/- 10 %)
Shock
Operating:70 G, with 2 ms half sine wave
Non-operating (Maximum):350 G, with 2 ms half sine wave
Acoustic noise
Idle (typ.):25 dB
Seek:26 dB
Item Dimension (L"xW"xH"):
5.79 x 4 x 1.028
Weight:
0.99 lb
Warranty Information:
2 Years (From the Date of Purchase)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.