This item is Discontinued.

Toshiba Toshiba HDWL110UZSVA 2.5 in. 5400 RPM 1TB SATA Internal Hard Drive HDWL110UZSVA

This item is Discontinued.

Toshiba

Toshiba HDWL110UZSVA 2.5 in. 5400 RPM 1TB SATA Internal Hard Drive (Discontinued)

Mfr # HDWL110UZSVA
Zoro # G404037913
UPC # 454780881074
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HDWL110UZSVA
Zoro #
G404037913
UPC #
454780881074
Country of Origin
China

Dimensions

Height
0.3 in
Width
2.8 in
Depth
3.9 in

Details

Item
Hard Drive
Interface
SATA
Recording Capacity
1 TB
Speed
5400 rpm
Drive Interface
SATA/600
Buffer
128 MB
Drive Type
Internal
Spindle Speed
5400 rpm
Device Supported
Notebook
Operating Power Consumption
1.65 W
Drive Interface Standard
SATA/600
Storage Capacity
1 TB

Description

5400 RPM 1TB SATA Internal Hard Drive

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold.

Specifications
  • Size: 2.5"
  • Internal Storage: 1TB
  • Spindle Speed: 5400 RPM
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.