X300 - NEW - 12TB
Mfr # HDWR51CXZSTA
Zoro # G221708300
product price: $363.99
/ea
Free Shipping & Returns
Key Features
Durability
Shock Proof
Storage Capacity
12 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Buffer
512 MB
Product Line
Performance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDWR51CXZSTA
Zoro #
G221708300
UPC #
198105003696
Country of Origin
Multiple
Dimensions
Depth
5.8 in
Height
1 in
Width
4 in
Details
Durability
Shock Proof
Storage Capacity
12 TB
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Buffer
512 MB
Product Line
Performance
Device Supported
Workstation
Disk Format
512e
Speed
7200 RPM
Item
Hard Drive
Drive Interface Standard
SATA/600
Drive Type
Internal
Recording Technology
Conventional Magnetic Recording (CMR)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.