Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X300 - NEW - 16TB

  • Mfr # HDWR51GXZSTA

  • Zoro # G621706951


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Height
1 in
Drive Interface Standard
SATA/600
Storage Capacity
16 TB
Disk Format
512e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDWR51GXZSTA
Zoro #
G621706951
UPC #
723844001810
Country of Origin
Philippines

Dimensions

Height
1 in
Width
4 in
Length
5.8 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Drive Interface Standard
SATA/600
Storage Capacity
16 TB
Disk Format
512e
Buffer
512 MB
Speed
7200 RPM
Drive Type
Internal
Recording Technology
Conventional Magnetic Recording (CMR)
Device Supported
All-in-One PC
Item
Hard Drive

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.