X300 - NEW - 8TB
Mfr # HDWR780XZSTA
Zoro # G421702757
product price: $308.99
/ea
Free Shipping & Returns
Key Features
Mean Time Between Failures (MTBF)
68.4 Year
Length
5.8 in
Height
1 in
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDWR780XZSTA
Zoro #
G421702757
UPC #
723844001919
Country of Origin
Philippines
Dimensions
Length
5.8 in
Height
1 in
Width
4 in
Details
Mean Time Between Failures (MTBF)
68.4 Year
Drive Interface Standard
SATA/600
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Recording Technology
Conventional Magnetic Recording (CMR)
Product Line
Performance
Disk Format
512e
Device Supported
All-in-One PC
Buffer
512 MB
Item
Hard Drive
Storage Capacity
8 TB
Speed
7200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.