X300 PRO - NEW - 10TB
Mfr # HDWR71AXZSTB
Zoro # G221704951
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
10 TB
Buffer
512 MB
Speed
7200 RPM
Drive Interface Standard
SATA/600
Device Supported
Gaming PC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDWR71AXZSTB
Zoro #
G221704951
UPC #
723844001865
Country of Origin
Philippines
Dimensions
Length
5.8 in
Width
4 in
Height
1 in
Details
Storage Capacity
10 TB
Buffer
512 MB
Speed
7200 RPM
Item
Hard Drive
Drive Interface Standard
SATA/600
Device Supported
Gaming PC
Disk Format
512e
Drive Type
Internal
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Recording Technology
Conventional Magnetic Recording (CMR)
Endurance (TBW)
300 TB
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.