
Key With 1 Mobile Client
Mfr # TBK2
Zoro # G416127480
product price: $420.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TBK2
Zoro #
G416127480
UPC #
-
Country of Origin
Unknown
Description
TOSIBOX Key is an intelligent cryptoprocessing device that enables a secure connection between your computer and one or more TOSIBOX Locks, giving you full visibility and control over the network devices connected to the Lock.
Connections are established through a secure, encrypted VPN tunnel over the Internet or other common WANs and LANs, and permissions can be easily granted, revoked and configured in an unlimited number of ways.
The Key comes with durable light metal alloy casing and is fully compatible with all existing TOSIBOX products.
Key Technical Data_x000D_- _x000D_
- 2048 bit RSA key in the cryptographic module _x000D_
- 4 GB or larger flash memory storage for TOSIBOX Key software and settings _x000D_
- USB 2.0 interface, type A _x000D_
- Standard CSP/PKCS#11 _x000D_
- One Mobile Client included Android, iOS
- Windows 10, Windows 8/8.1 32/64 bit, Windows 7 32/64 bit, Windows Vista 32/64 bit, Windows XP SP3, Windows Server 2003, Windows Server 2008 _x000D_
- Mac OS X 10.9 Mavericks or more recent Intel 64-bit _x000D_
- _x000D_
- 83 mm x 22 mm x 10 mm / 3.27′′ x 0.87 x 0.39′′ L x W x H_x000D_ _x000D_
- Weight 27 g / 0.06 lbs_x000D_ _x000D_
- Casing aluminium and plastic_x000D_ _x000D_
- Operating temperature 0 °C +70 °C / +32 °F +158 °F_x000D_ _x000D_
- Storage temperature -20 °C +80 °C / -4 °F +176 °F_x000D_ _x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.