
3oz. Crispy Round Tostitos Chips, 28 PK
Mfr # 028400208710
Zoro # G5787960
product price: $38.15
/pk 28, $1.36/eaKey Features
Flavor
Original
Size
3 oz
Snack Food Type
Chips
Standards
Kosher Certified
Packing Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
028400208710
Zoro #
G5787960
UPC #
028400208710
Country of Origin
United States
Dimensions
Size
3 oz
Details
Flavor
Original
Snack Food Type
Chips
Item
Tostitos Chips,CrispyRound,3oz. Bag,PK28
Standards
Kosher Certified
Packing Type
Bag
Features
Gluten Free
Gluten Free
Yes
Description
Tostitos Chips,CrispyRound,3oz. Bag,Package Quantity 28
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.