Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Book Display, Assembled

  • Mfr # TM2133A.0W92

  • Zoro # G308667254


product price: $173.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Color
Shadow Elm Gray
Material
Laminate
Height
15.5 in
Length
14 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM2133A.0W92
Zoro #
G308667254
UPC #
808946626250
Country of Origin
United States

Dimensions

Height
15.5 in
Length
14 in
Width
24 in

Details

Color
Shadow Elm Gray
Material
Laminate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.