Zoro Homepage

Open Single Sided Mobile 60H

  • Mfr # TMM511A.0577

  • Zoro # G708667243


product price: $634.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Color
Shadow Elm Gray
Material
Laminate
Height
37.5 in
Length
23.5 in
Width
47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMM511A.0577
Zoro #
G708667243
UPC #
8089460634866
Country of Origin
United States

Dimensions

Height
37.5 in
Length
23.5 in
Width
47 in

Details

Color
Shadow Elm Gray
Material
Laminate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.