Brilliance Projector Lamp, Genuine OEM Bulb, Christie - 330W
Mfr # 003-120457-01-TM
Zoro # G716517813
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Lamp Power
330 W
Compatibility
Christie Projectors: LW400 LWU420 LX400
Package Type
OEM
Product Type
Projector Lamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
003-120457-01-TM
Zoro #
G716517813
UPC #
812382037679
Country of Origin
China
Details
Lamp Power
330 W
Compatibility
Christie Projectors: LW400 LWU420 LX400
Package Type
OEM
Product Type
Projector Lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.