Zoro Homepage

Brilliance Projector Lamp with Genuine OEM Bulb, InFocus - 240W

  • Mfr # SP-LAMP-087-TM

  • Zoro # G816471985


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Compatible Device Technology
DLP
Lamp Life
5000 Hour ECO, 3500 Hour Normal, 6000 Hour Eco Blanking
Product Type
Projector Lamp
Lamp Power
240 W
Compatibility
InFocus Projectors:IN122aIN124aIN126aIN124STaIN126STaIN2124aIN2126a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-LAMP-087-TM
Zoro #
G816471985
UPC #
810766029227
Country of Origin
China

Details

Compatible Device Technology
DLP
Lamp Life
5000 Hour ECO, 3500 Hour Normal, 6000 Hour Eco Blanking
Product Type
Projector Lamp
Lamp Power
240 W
Compatibility
InFocus Projectors:IN122aIN124aIN126aIN124STaIN126STaIN2124aIN2126a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.