Total Micro Slim Smart AC Adapter - 150 W
Mfr # 4SC18UT#ABA-TM
Zoro # G0184656
product price:Â $80.49
/ea
Free Shipping & Returns
Key Features
Max. Output
150 W
Compatibility
HP ZBook Studio G5 Mobile Workstation
Device Supported
Mobile Workstation
Maximum Output Power
150 W
Compatible Devices
Mobile Workstation
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4SC18UT#ABA-TM
Zoro #
G0184656
UPC #
812382033411
Country of Origin
Unknown
Details
Item
AC Adapter
Max. Output
150 W
Compatibility
HP ZBook Studio G5 Mobile Workstation
Device Supported
Mobile Workstation
Maximum Output Power
150 W
Compatible Devices
Mobile Workstation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.