Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

170W Slim Tip Ac Adapter For Lenovo

  • Mfr # 4X20E50574-TM

  • Zoro # G9789449


product price: $75.75
/ea
Free Shipping & Returns

Key Features

Max. Output
170 W
Volts AC/DC
120V AC, 230V AC
Amps
8.50A
Features
Energy Star
Frequency
60 Hz, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4X20E50574-TM
Zoro #
G9789449
UPC #
812382032315
Country of Origin
Unknown

Details

Item
AC Adapter
Max. Output
170 W
Volts AC/DC
120V AC, 230V AC
Amps
8.50A
Features
Energy Star
Frequency
60 Hz, 50 Hz
Device Supported
Notebook
Compatibility
Lenovo Thinkpad W540 Series Notebooks
Output Voltage
20 V DC
Input Voltage Range
100 V AC - 240 V AC
Max. Output Power
170 W
Max. Output Current
8.50 A
Green Environment Attribute
Energy Star
Input Voltage
120 V AC, 230 V AC
Compatible Devices
Notebook
Energy Star
Yes
Maximum Output Power
170 W
Maximum Output Current
8.50 A

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.