Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Cell 50Wh Battery For Hp

  • Mfr # 933321-855-TM

  • Zoro # G9785930


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Features
Rechargeable Battery
Application
Notebook
Battery Chemistry
Lithium Ion
Battery Capacity
4113 mAh
Output Voltage
11.6V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
933321-855-TM
Zoro #
G9785930
UPC #
812382032339
Country of Origin
Unknown

Details

Features
Rechargeable Battery
Application
Notebook
Battery Chemistry
Lithium Ion
Item
Battery
Battery Capacity
4113 mAh
Output Voltage
11.6V DC
Battery Rechargeable
Yes
Green Environment Attribute
Environmentally Friendly

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.