Zoro Homepage

32GB 2933MHZ MEMORY FOR HPE

  • Mfr # P00924-B21-TM

  • Zoro # G714885433


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Compatibility
HPE Gen10 Intel Servers
Device Supported
Server
Signal Processing
Registered
Memory Technology
DDR4 SDRAM
Memory Speed
2933 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P00924-B21-TM
Zoro #
G714885433
UPC #
812382033626
Country of Origin
China

Dimensions

Memory Size
32 GB

Details

Compatibility
HPE Gen10 Intel Servers
Device Supported
Server
Signal Processing
Registered
Memory Technology
DDR4 SDRAM
Memory Speed
2933 MHz
Memory Voltage
1.20 V
Memory Standard
DDR4-2933/PC4-23466
Standards
CL21
Number of Pins
288
Item
RAM Module
Number of Modules
(1) 32GB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.