Zoro Homepage

Total Micro 4GB DDR3 SDRAM Memory Module - 4 GB - DDR3-1600/PC3-12800 DDR3 SDRAM - 1600 MHz

  • Mfr # B4U36AT-TM

  • Zoro # G0678707


product price: $29.19
/ea

Key Features

Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1600/PC3-12800
Memory Size
4 GB
Memory Speed
1600 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4U36AT-TM
Zoro #
G0678707
UPC #
810766023676
Country of Origin
Unknown

Dimensions

Memory Size
4 GB

Details

Item
RAM Module
Memory Technology
DDR3 SDRAM
Memory Standard
DDR3-1600/PC3-12800
Memory Speed
1600 MHz

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.